Shop All High Speed Jobber Drill Bits
Viking
5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01040
Zoro # G4560587
product price: $13.39
/pk 12, $1.12/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.078125
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 2
- Drill Bit Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 01040
- Zoro # G4560587
- UPC # 50728010409
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.0781 |
Overall Length | 2 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 1 |
Details
Decimal Equivalent | 0.078125 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJ DAVIES CO Solid Retention Knob (PSP-270X15)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- VIKING 15/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05950)
- VIKING 7/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01060)
- VIKING 9/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01080)
- VIKING Letter E Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02450)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- Viking High Speed Jobber Drill Bits