Shop All Shank Drill Bits
Viking
5/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08070
Zoro # G4564525
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Material M42 Cobalt
- Decimal Equivalent 0.15625
- Drill Bit Size 5/32"
- Overall Length 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08070
- Zoro # G4564525
- UPC # 50728080709
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 5/32" |
Overall Length | 3.125 |
Shank Dia. | 0.1563 |
Details
Drill Bit Material | M42 Cobalt |
Decimal Equivalent | 0.15625 |
Point Angle | 135degree Split |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- PFERD 12" Hand File - Bastard Cut (11045)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- Viking Shank Drill Bits