Shop All Screw Machine Length Drill Bits
Viking
5/32" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6
Mfr # 23170
Zoro # G4559512
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 23170
- Zoro # G4559512
- UPC # 50728231705
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- VIKING 3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02860)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- Viking Drill Bits