Shop All Twist Drill Bits
Viking
#53 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08820
Zoro # G4563414
product price: $20.49
/pk 12, $1.71/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #53
- Drill Bit Finish Bright
- Decimal Equivalent 0.0595
- Length Class 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08820
- Zoro # G4563414
- UPC # 50728088200
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #53 |
Length Class | 0.875 |
Shank Dia. | 0.0595 |
Overall Length | 1.875 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.0595 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2568-20, 48-11-2425)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL4140IM)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 2" (SPI.5/16)
- Viking Twist Drill Bits