Shop All High Speed Jobber Drill Bits
Viking
5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6
Mfr # 05740
Zoro # G4558295
product price: $28.79
/pk 6, $4.80/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3125
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.3125
- Overall Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 05740
- Zoro # G4558295
- UPC # 50728057404
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.3125 |
Overall Length | 4.5 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 3.1875 |
Details
Decimal Equivalent | 0.3125 |
Material | Hi-Molybdenum |
Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MONTI BRISTLE BLASTER Bevel Gear Set (Quantity Of Two) (10MT30576)
- PROSKIT Parallel Crimper Delphi Metripack 150 (902-520)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING Letter E Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02450)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING Size 10-32 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60270)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, 3/32", 12PK (45-41332)
- Viking Drill Bits