Shop All Shank Drill Bits
Viking
5/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08170
Zoro # G4564744
product price: $40.49
/pk 6, $6.75/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 135degree Split
- Drill Bit Dimension Type Imperial
- Drill Bit Material M42 Cobalt
- Shank Dia. 0.3125
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08170
- Zoro # G4564744
- UPC # 50728081706
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Shank Dia. | 0.3125 |
Drill Bit Size | 5/16" |
Overall Length | 4.5 |
Details
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.3125 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- Viking Drill Bits