Shop All Tap Sets
Viking
#51 Type 260-UB 135° Split Pt. Magnum Screw Machine Drill, PK12
Mfr # 23460
Zoro # G4564972
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Wire
- Tap Material Hi-Molybdenum
- Tap Finish Bright
- Overall Length 1.6875
- Tap Thread Type 260-UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Wire |
Tap Thread Size | #51 |
Overall Length | 1.6875 |
Details
Tap Material | Hi-Molybdenum |
Tap Finish | Bright |
Tap Thread Type | 260-UB |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- HOUGEN 32MM X 50MM 12,000-Series Annular Cutter (12432)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.2mm (47962)
- STEEL GRIP Steel Grip DR4827MM 10 Piece Metric Tap & Die Set (2366359)
- APEX TOOL GROUP TAP & DIE SET COMBO LARGE 114 PC (GWR82812)
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap 3 Piece Tap Sets (5499703)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- Viking Tap Sets