Shop All Traffic Safety Vests and Apparel
Viking
4XL/5XL Class 2 High Visibility Vest, Lime
Mfr # U6110G-4XL/5XL
Zoro # G4284016
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 4XL/5XL
- ANSI Class 2
- Material Fluorescent Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6110G-4XL/5XL
- Zoro # G4284016
- UPC # 060405806546
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 58" to 62" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Fluorescent Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 0 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107-2010 |
Features | 2" ANSI Certified Reflective Tape with 4" Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Maltese Cross Floor Truss Sign (TBFLFP)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 2XL (6165O-XXL)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- Viking High Visibility Clothing