Shop All Twist Drill Bits
Viking
#45 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08740
Zoro # G4563938
product price: $18.75
/pk 12, $1.56/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #45
- Drill Bit Finish Bright
- Decimal Equivalent 0.082
- Length Class 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08740
- Zoro # G4563938
- UPC # 50728087401
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #45 |
Length Class | 1.125 |
Shank Dia. | 0.082 |
Overall Length | 2.125 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.082 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Eye Loupe, 10x, w/Led (26034-LED)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- KO-KEN Bit Socket 14mm Hex 62mm 3/8 Sq. Drive (3010M.62-14)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #79 (.0145”/.368MM), 25PK (45-12579)
- Viking Drill Bits