Shop All Twist Drill Bits
Viking
#44 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08730
Zoro # G4563502
product price: $18.45
/pk 12, $1.54/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #44
- Drill Bit Finish Bright
- Decimal Equivalent 0.086
- Length Class 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08730
- Zoro # G4563502
- UPC # 50728087302
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #44 |
Length Class | 1.125 |
Shank Dia. | 0.086 |
Overall Length | 2.125 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.086 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- Viking Twist Drill Bits