Shop All Straight Flute Taps
Viking
4.00mm-0.70mm Type 33-UB Straight Flute Bottom Magnum Tap, PK3
Mfr # 61684
Zoro # G4569608
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 61684
- Zoro # G4569608
- UPC # 50728616847
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- URREA 3/4" Drive 12-Point Short Impact Socket 1" (7516T)
- S&G TOOL AID MINI PICK/HOOK/SCRIBE SET (SG13900)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/8" (3736)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 9/16-18Nf Overall Length 2-1/16" (92061)
- Viking Straight Flute Taps