Shop All Shank Drill Bits
Viking
#4 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08330
Zoro # G4563834
product price: $76.15
/pk 12, $6.35/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.75
- Decimal Equivalent 0.209
- Drill Bit Size #4
- Shank Dia. 0.209
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08330
- Zoro # G4563834
- UPC # 50728083304
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.75 |
Drill Bit Size | #4 |
Shank Dia. | 0.209 |
Drill Bit Dimension Type | Wire |
Details
Decimal Equivalent | 0.209 |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- ELESA White colour, MPR.141-CLEAN (MPR-CLEAN)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Smooth File (16729NN)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 45/64, Cobalt S&D Drill (1000C145)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- Viking Drill Bits