Shop All Mechanics Length Drill Bits
Viking
3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87120
Zoro # G4555215
product price: $44.39
/pk 6, $7.40/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Size 3/8"
- Decimal Equivalent 0.375
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87120
- Zoro # G4555215
- UPC # 50728871208
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 3/8" |
Overall Length | 4.25 |
Shank Dia. | 0.375 |
Details
Decimal Equivalent | 0.375 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816)
- HOUGEN 11/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18222)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- Viking Mechanics Length Drill Bits