Shop All Shank Drill Bits
Viking
3/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08210
Zoro # G4562504
product price: $50.15
/pk 6, $8.36/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Decimal Equivalent 0.375
- Point Angle 135degree Split
- Drill Bit Dimension Type Imperial
- Drill Bit Material M42 Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08210
- Zoro # G4562504
- UPC # 50728082109
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Overall Length | 5 |
Drill Bit Size | 3/8" |
Shank Dia. | 0.375 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.375 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- REGAL CUTTING TOOLS 5/8-20 NS Hand Tap H3 4 Flt Bottom (012578AS)
- MILWAUKEE TOOL 4" 6 TPI High Carbon Steel Jig Saw Blade (5 Pack) (48-42-0500)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- Viking Shank Drill Bits