Shop All High Speed Jobber Drill Bits
Viking
3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 06040
Zoro # G4555626
product price: $29.75
/pk 6, $4.96/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.375
- Material Hi-Molybdenum
- Finish Black Oxide
- Shank Dia. 0.375
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 06040
- Zoro # G4555626
- UPC # 50728060404
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.375 |
Overall Length | 5 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 3.625 |
Details
Decimal Equivalent | 0.375 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- HHIP M12 X 1.75 7 Piece Transfer Screw Set (3601-1012)
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING 15/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05950)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- Viking High Speed Jobber Drill Bits