Shop All Screw Machine Length Drill Bits
Viking
3/8"-16 Type 23-UB Straight Flute Taper Magnum Tap, PK3
Mfr # 60870
Zoro # G4559686
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 60870
- Zoro # G4559686
- UPC # 50728608705
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• The most common style of tap
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66568)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02860)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- Viking Drill Bits