Shop All High Speed Jobber Drill Bits
Viking
3/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12
Mfr # 22880
Zoro # G4564455
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.09375
- Material Hi-Molybdenum
- Finish Black & Gold
- Shank Dia. 0.0938
- Overall Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 22880
- Zoro # G4564455
- UPC # 50728228804
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.0938 |
Overall Length | 2.25 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 1.25 |
Details
Decimal Equivalent | 0.09375 |
Material | Hi-Molybdenum |
Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Vibrating Screed (CC499)
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series (12902D2B51638)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 17.5 mm, 1 piece (45-42143)
- Viking High Speed Jobber Drill Bits