Shop All Twist Drill Bits
Viking
3/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40510
Zoro # G4563326
product price: $12.39
/pk 12, $1.03/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 3/32"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.09375
- Length Class 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 40510
- Zoro # G4563326
- UPC # 50728405106
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Length Class | 1.25 |
Shank Dia. | 0.0938 |
Overall Length | 2.25 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | GoldStrike |
Decimal Equivalent | 0.09375 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pilot, 3/8 Coupon Retaining (76032)
- PROTO 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5419)
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- Viking Twist Drill Bits