Shop All Shank Drill Bits
Viking
3/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08030
Zoro # G4565496
product price: $18.55
/pk 12, $1.55/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Drill Bit Size 3/32"
- Shank Dia. 0.0938
- Drill Bit Material M42 Cobalt
- Drill Bit Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08030
- Zoro # G4565496
- UPC # 50728080303
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Shank Dia. | 0.0938 |
Drill Bit Dimension Type | Imperial |
Overall Length | 2.25 |
Details
Drill Bit Finish | Bright |
Drill Bit Material | M42 Cobalt |
Decimal Equivalent | 0.09375 |
Point Angle | 135degree Split |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Viking Shank Drill Bits