Shop All Shank Drill Bits
Viking
31/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08280
Zoro # G4564604
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Drill Bit Dimension Type Imperial
- Decimal Equivalent 0.484375
- Drill Bit Size 31/64"
- Overall Length 5.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 08280
- Zoro # G4564604
- UPC # 50728082802
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 31/64" |
Overall Length | 5.875 |
Shank Dia. | 0.4844 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.484375 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- RIDGID Spring, Torsion .85 Od (26872)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- Viking Shank Drill Bits