Shop All High Speed Jobber Drill Bits
Viking
3/16" Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23950
Zoro # G4556868
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 23950
- Zoro # G4556868
- UPC # 50728239503
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic I Beam Level, 48 In (4MRW2)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- CAPRI TOOLS 9/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S916SB)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- VIKING 7/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86950)
- VIKING 8.00mm-1.25mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60580)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING 9/64" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05630)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- Viking High Speed Jobber Drill Bits