Shop All Shank Drill Bits
Viking
3/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08090
Zoro # G4564762
product price: $32.69
/pk 12, $2.72/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.5
- Drill Bit Finish Bright
- Drill Bit Dimension Type Imperial
- Decimal Equivalent 0.1875
- Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08090
- Zoro # G4564762
- UPC # 50728080907
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.5 |
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 3/16" |
Shank Dia. | 0.1875 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.1875 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-09)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 Geared Teeth Pear Head Style Hand Ratchet, 17.6" L, SuperKrome Plating Finish (42472)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Viking Shank Drill Bits