Shop All Screw Machine Length Drill Bits
Viking
3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
Mfr # 02860
Zoro # G4559555
product price: $17.95
/pk 12, $1.50/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Size 3/16"
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 02860
- Zoro # G4559555
- UPC # 50728028602
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 3/16" |
Shank Dia. | 0.1875 |
Overall Length | 3.5 |
Details
Decimal Equivalent | 0.1875 |
Drill Bit Point Angle | 118degree |
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- DIAL MFG Dial Mfg 6324 10 x 1 in. Zinc Blow Pulley (895995)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- OSG Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599127)
- Viking Drill Bits