Shop All Screw Machine Length Drill Bits
Viking
3.10mm Size, 135degree Split Point Angle, Hi-Molybdenum, TiAlN Finish
Mfr # 49180
Zoro # G4559817
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.10mm
- Decimal Equivalent 0.122
- Drill Bit Point Angle 135degree Split
- Drill Bit Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 49180
- Zoro # G4559817
- UPC # 50728491802
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10mm |
Overall Length | 2.75 |
Shank Dia. | 0.122 |
Details
Decimal Equivalent | 0.122 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 9/64 (C01462)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- VIKING 3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02860)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- Viking Drill Bits