Shop All Drill Bit Sets
Viking
29pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 44170
Zoro # G3133755
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Finish - Machining Black/Gold
- List Number SP-29P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 44170
- Zoro # G3133755
- UPC # 050728441708
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Black/Gold |
List Number | SP-29P |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Number of Pieces | 29 |
Description
Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Long Reach Riveter (2720)
- STANLEY Fk100 Folding Utility Knife (1858318)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- Viking Drill Bits