Shop All Twist Drill Bits
Viking
#29 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08580
Zoro # G4563825
product price: $24.55
/pk 12, $2.05/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #29
- Drill Bit Finish Bright
- Decimal Equivalent 0.136
- Length Class 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08580
- Zoro # G4563825
- UPC # 50728085803
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #29 |
Length Class | 1.75 |
Shank Dia. | 0.136 |
Overall Length | 2.875 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.136 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48518)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- HANSON 7/16" Cobalt High Speed Steel Drill Bit (3016028)
- Viking Twist Drill Bits