Shop All Shank Drill Bits
Viking
27/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08240
Zoro # G4563728
product price: $65.15
/pk 6, $10.86/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Overall Length 5.375
- Drill Bit Finish Bright
- Point Angle 135degree Split
- Shank Dia. 0.4219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08240
- Zoro # G4563728
- UPC # 50728082406
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Overall Length | 5.375 |
Shank Dia. | 0.4219 |
Drill Bit Size | 27/64" |
Details
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Decimal Equivalent | 0.421875 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- GREENLEE Shoe Unit-4 (34344)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- Viking Drill Bits