Shop All Shank Drill Bits
Viking
25/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08220
Zoro # G4564498
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.125
- Shank Dia. 0.3906
- Point Angle 135degree Split
- Decimal Equivalent 0.390625
- Drill Bit Material M42 Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 08220
- Zoro # G4564498
- UPC # 50728082208
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 5.125 |
Shank Dia. | 0.3906 |
Drill Bit Size | 25/64" |
Drill Bit Dimension Type | Imperial |
Details
Point Angle | 135degree Split |
Decimal Equivalent | 0.390625 |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- GERBER Multi-Tool, Black, 7 Tools (30-000377)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- Viking Shank Drill Bits