Shop All Screw Machine Length Drill Bits
Viking
25 Pc Set Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill
Mfr # 58680
Zoro # G4559887
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 58680
- Zoro # G4559887
- UPC # 50728586805
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
•Contains: 1.0mm - 13.0mm by 0.5mm
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
•Contains: 1.0mm - 13.0mm by 0.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- Viking Screw Machine Length Drill Bits