Shop All Drill Bit Sets
Viking
#22 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08510
Zoro # G4564638
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining M42 Cobalt
- Finish - Machining Bright
- Drill Bit Type 240-D
- Drill Bit Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 08510
- Zoro # G4564638
- UPC # 50728085100
- Country of Origin United States
- Category Drill Bit Sets
Details
Material - Machining | M42 Cobalt |
Finish - Machining | Bright |
Drill Bit Type | 240-D |
Drill Bit Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT301P25)
- INSIZE Vernier Caliper (1205-150S)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- Viking Drill Bits