Shop All High Speed Jobber Drill Bits
Viking
19/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87070
Zoro # G4556658
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.296875
- Material Hi-Molybdenum
- Finish Black & Gold
- Shank Dia. 0.2969
- Overall Length 3.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87070
- Zoro # G4556658
- UPC # 50728870706
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.2969 |
Overall Length | 3.875 |
Length of Cut | 2.375 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.296875 |
Material | Hi-Molybdenum |
Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point short impact socket 3/8" (7212H)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- GREY PNEUMATIC 1/2" Drive, 1 SAE Socket, 6 Points (2032D)
- WILLIAMS Impact Hex Drivers, 7/8 in Tip, 3-1/2 in OAL (4A-628)
- VIKING Size 10-32 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60270)
- VIKING #4 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01470)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 8.00mm-1.25mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60580)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- Viking High Speed Jobber Drill Bits