Shop All Screw Machine Length Drill Bits
Viking
19/64" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK3
Mfr # 23180
Zoro # G4559695
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 23180
- Zoro # G4559695
- UPC # 50728231804
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- Viking Screw Machine Length Drill Bits