Shop All High Speed Jobber Drill Bits
Viking
1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12
Mfr # 05620
Zoro # G4557963
product price: $19.65
/pk 12, $1.64/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.125
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.125
- Overall Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 05620
- Zoro # G4557963
- UPC # 50728056209
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.125 |
Overall Length | 2.75 |
Length of Cut | 1.625 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.125 |
Material | Hi-Molybdenum |
Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-10)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- VIKING #7 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01500)
- VIKING 5/16"-18 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60851)
- VIKING #7 Type 260 118° HSS Screw Machine Drill, PK12 (24700)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- DRILL AMERICA 21/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP21/64)
- Viking Drill Bits