Shop All Shank Drill Bits
Viking
#17 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08460
Zoro # G4563642
product price: $32.19
/pk 12, $2.68/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.173
- Drill Bit Material M42 Cobalt
- Drill Bit Size #17
- Drill Bit Dimension Type Wire
- Overall Length 3.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08460
- Zoro # G4563642
- UPC # 50728084608
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.173 |
Drill Bit Size | #17 |
Drill Bit Dimension Type | Wire |
Overall Length | 3.375 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Decimal Equivalent | 0.173 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 208-Piece Screwdriver Security Bit Set (BS208S)
- BIG HORN 30 Micron Dust Filter Bag for DC1000 (OB101) (11760)
- MILWAUKEE TOOL 1-11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9620)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Viking Drill Bits