Shop All High Speed Jobber Drill Bits
Viking
15/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 05950
Zoro # G4557893
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.234375
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 3.875
- Length of Cut 2.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 05950
- Zoro # G4557893
- UPC # 50728059507
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.2344 |
Overall Length | 3.875 |
Length of Cut | 2.625 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.234375 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- SWANSON TOOL 11" Torpedo Level with Neodymium Magnets (SVT011)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING 5/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01090)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING 1/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01030)
- IRWIN #30 X 2-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81130ZR)
- Viking High Speed Jobber Drill Bits