Shop All Drill Bit Sets
Viking
15/32" Type 260-UB 135° Split Pt. Magnum Screw Machine Drill, PK6
Mfr # 87970
Zoro # G4565663
product price: $49.99
/pk 6, $8.33/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Bright
- Drill Bit Type 260-UB
- Drill Bit Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87970
- Zoro # G4565663
- UPC # 50728879709
- Country of Origin United States
- Category Drill Bit Sets
Details
Material - Machining | Hi-Molybdenum |
Finish - Machining | Bright |
Drill Bit Type | 260-UB |
Drill Bit Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Wall Mounts, Steel (56770)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-1/8 ANGL BLK (MTBLK1236)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-3/8x1/64 (69852)
- IRWIN 5 Piece Multi Material Drill Bits (4935078)
- Viking Drill Bit Sets