Shop All Straight Flute Taps
Viking
15/16" Type 52-UB Hex Nut Magnum Bridge Reamer
Mfr # 20550
Zoro # G4569197
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 20550
- Zoro # G4569197
- UPC # 50728205508
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• Designed for aligning and enlarging holes in structural steel applications.
• Gold treated for maximum lubricity.
•
•
• Gold treated for maximum lubricity.
•
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- K-TOOL INTERNATIONAL Battery Charger, 18.5V Ni Cd (KTI72216)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO3)
- Viking Straight Flute Taps