Shop All Straight Flute Taps
Viking
14.0mm-2.00mm Type 33-UB Straight Flute Bottom Magnum Tap
Mfr # 61711
Zoro # G4569154
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61711
- Zoro # G4569154
- UPC # 50728617110
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- Viking Taps