Shop All Plain-Toe Work Boots and Shoes
Viking
14 Unisex Black
Mfr # VW49T-14
Zoro # G4846807
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49T-14
- Zoro # G4846807
- UPC # 060405985999
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR (376XXL-10)
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- VIKING 9 Unisex Black (VW49T-9)
- VIKING 13 Unisex Black (VW49T-13)
- VIKING 8 Unisex Black (VW49T-8)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING 11 Unisex Black (VW49T-11)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- Viking Foot Protection