Shop All High Speed Jobber Drill Bits
Viking
1/4" Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23990
Zoro # G4556046
product price: $22.55
/pk 12, $1.88/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.25
- Material HSS
- Finish Bright
- Shank Dia. 0.25
- Overall Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 23990
- Zoro # G4556046
- UPC # 50728239909
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.25 |
Overall Length | 2.5 |
Length of Cut | 1.375 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.25 |
Material | HSS |
Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-3/8)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-3)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- SENIX 20 Volt Max* 5.0 Ah Lithium-ion Battery (B50X2)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- VIKING Size 10-32 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60270)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- Viking High Speed Jobber Drill Bits