Shop All High Speed Jobber Drill Bits
Viking
13/64" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12
Mfr # 05670
Zoro # G4557622
product price: $33.49
/pk 12, $2.79/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.203125
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.2031
- Overall Length 3.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 05670
- Zoro # G4557622
- UPC # 50728056704
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.2031 |
Overall Length | 3.625 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 2.4375 |
Details
Decimal Equivalent | 0.203125 |
Material | Hi-Molybdenum |
Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- PFERD 8" Half Round File - Smooth Cut (11025)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VIKING #32 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01750)
- VIKING Letter E Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02450)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- Viking High Speed Jobber Drill Bits