Shop All Shank Drill Bits
Viking
13/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08100
Zoro # G4562723
product price: $39.19
/pk 12, $3.27/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2031
- Decimal Equivalent 0.203125
- Point Angle 135degree Split
- Drill Bit Material M42 Cobalt
- Drill Bit Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08100
- Zoro # G4562723
- UPC # 50728081003
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.2031 |
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 13/64" |
Overall Length | 3.625 |
Details
Decimal Equivalent | 0.203125 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tool (66260195015)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- GREENFIELD THREADING Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, TiN (356809)
- STAHLWILLE TOOLS Double ended ring Wrench Size 11/16 x 13/16 " L.300 mm (41443842)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- Viking Drill Bits