Shop All Drill Bit Sets
Viking
13/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87140
Zoro # G4565462
product price: $45.59
/pk 6, $7.60/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Black & Gold
- Drill Bit Type 250-UB
- Drill Bit Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87140
- Zoro # G4565462
- UPC # 50728871406
- Country of Origin United States
- Category Drill Bit Sets
Details
Material - Machining | Hi-Molybdenum |
Finish - Machining | Black & Gold |
Drill Bit Type | 250-UB |
Drill Bit Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Plug Tap and 16.50mm HSS Drill Bit (POUM18X1.5)
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- POWERBUILT 1/2" Drive Needle Torque Wrench Kit68 (944050)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- IRWIN Wood Drill Bit Sets (49999)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- Viking Drill Bits