Shop All Shank Drill Bits
Viking
13/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08230
Zoro # G4564814
product price: $55.79
/pk 6, $9.30/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Overall Length 5.25
- Drill Bit Dimension Type Imperial
- Point Angle 135degree Split
- Drill Bit Size 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08230
- Zoro # G4564814
- UPC # 50728082307
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 5.25 |
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 13/32" |
Shank Dia. | 0.4063 |
Details
Drill Bit Material | M42 Cobalt |
Point Angle | 135degree Split |
Decimal Equivalent | 0.40625 |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- JET 4In. X 10Ft Hose (JW1031)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- DRILLCO 27/32, Cobalt S&D Drill (1000EC154)
- Viking Shank Drill Bits