Shop All Screw Machine Length Drill Bits
Viking
13 Pc Set Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill
Mfr # 49082
Zoro # G4561506
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 49082
- Zoro # G4561506
- UPC # 50728490829
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
•Contains: 1.0mm - 7.0mm by 0.5mm
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
•Contains: 1.0mm - 7.0mm by 0.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #19 (C22693)
- HHIP 8-32NC H2 2 Flute Spiral Point Plug Tap (1011-6042)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50871)
- Viking Screw Machine Length Drill Bits