Shop All Screw Machine Length Drill Bits
Viking
13 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill
Mfr # 87652
Zoro # G4559293
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87652
- Zoro # G4559293
- UPC # 50728876524
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• 1/16 -1/4 by 64ths
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
•Contains: 1/16" - 1/4" by 64ths
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
•Contains: 1/16" - 1/4" by 64ths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48903)
- Viking Drill Bits