Shop All Shank Drill Bits
Viking
#12Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08410
Zoro # G4564245
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #12
- Decimal Equivalent 0.189
- Point Angle 135degree Split
- Drill Bit Finish Bright
- Overall Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 08410
- Zoro # G4564245
- UPC # 50728084103
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | #12 |
Overall Length | 3.5 |
Drill Bit Dimension Type | Wire |
Shank Dia. | 0.189 |
Details
Decimal Equivalent | 0.189 |
Point Angle | 135degree Split |
Drill Bit Finish | Bright |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- BETA 25 Piece Easy Screwdriver Set - Slotted, Phillips and Torx with Foam Tray (024580211)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- Viking Drill Bits