Shop All Screw Machine Length Drill Bits
Viking
12.20mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish
Mfr # 34540
Zoro # G4560045
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.20mm
- Decimal Equivalent 0.4803
- Drill Bit Point Angle 135degree Split
- Drill Bit Material M42 Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 34540
- Zoro # G4560045
- UPC # 50728345402
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.20mm |
Overall Length | 5.875 |
Shank Dia. | 0.4803 |
Details
Decimal Equivalent | 0.4803 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/16 " L.55 mm (01450004)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40108)
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- Viking Screw Machine Length Drill Bits