Shop All Shank Drill Bits
Viking
1/2" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08290
Zoro # G4562285
product price: $88.89
/pk 6, $14.82/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Shank Dia. 0.5
- Decimal Equivalent 0.5
- Overall Length 6
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08290
- Zoro # G4562285
- UPC # 50728082901
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.5 |
Overall Length | 6 |
Drill Bit Size | 1/2" |
Drill Bit Dimension Type | Imperial |
Details
Drill Bit Material | M42 Cobalt |
Decimal Equivalent | 0.5 |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- AMPCO SAFETY TOOLS 12 in Straight Jaw Tongue and Groove Plier, Serrated (P-312)
- WESTWARD H3 Bottom, 6-32NC (440-3043)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- Viking Shank Drill Bits