Shop All Straight Flute Taps
Viking
1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3
Mfr # 60912
Zoro # G4569522
product price: $44.95
/pk 3, $14.98/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60912
- Zoro # G4569522
- UPC # 50728609122
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- PRO-GRADE TOOLS Metric Wrench, Sets, 7 pcs. (18051)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- Viking Straight Flute Taps